Beli gripper smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC MHM - Magnetic Gripper
    Mulai

    Rp9.699.900

    SMC MHM - Magnetic Gripper
    atribut:
    • Type of Acting: Double acting
  2. Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary)
    Mulai

    Rp449.900

    Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary)
    Deskripsi:
    Equipped with QPQ-treated piston rod and spatter-resistant scraper, applicable for use in dust environment Main body mounting dimensions and method are the same as ACQ series
    atribut:
    • Built-in Magnet Availability: Included
    • Operating Piston Speed (mm/s): 50~200
    • Operating Pressure Range (MPa): 0.15~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
  3. BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Mulai

    Rp7.299.900

    BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Deskripsi:
    Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
  4. ESCO 1016mm Chaps for welding
    Mulai

    Rp3.699.900

    ESCO 1016mm Chaps for welding
    atribut:
    • Material: Cowhide
    • Overall Length (mm): 1016
  5. ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Mulai

    Rp9.999.900

    ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
  6. SMC Air Cylinder (MGP) 50mm (Silinder Pneumatik)
    Mulai

    Rp3.999.900

    SMC Air Cylinder (MGP) 50mm (Silinder Pneumatik)
    atribut:
    • Auto Switch: Without Auto Switch (With Built-in Magnet) *When Made To Order Is XB6 Without Built-in Magnet
    • Port Thread Type: M5x0.8(Φ12-16);Rc(Φ20-100)
    • Made To Order: Standard
    • Stroke Adjustment Symbol: None
  7. SMC Air Cylinder Pneumatic (MGP) 40mm (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    SMC Air Cylinder Pneumatic (MGP) 40mm (Silinder Pneumatik)
    atribut:
    • Auto Switch: Without Auto Switch (With Built-in Magnet) *When Made To Order Is XB6 Without Built-in Magnet
    • Port Thread Type: M5x0.8(Φ12-16);Rc(Φ20-100)
    • Made To Order: Standard
    • Stroke Adjustment Symbol: None
    • Bore Size (mm): 40
  8. ARAM Silicon Tube
    Mulai

    Rp209.900

    ARAM Silicon Tube
    atribut:
    • Hardness (type A): 54
    • Total Length (m): 10
    • Finishing Material: Silicone Rubber
  9. SMC MGP-Z - Compact Guide Basic Type MGPM40-50Z
    Mulai

    Rp3.999.900

    SMC MGP-Z - Compact Guide Basic Type MGPM40-50Z
    atribut:
    • Bearing Type: (M) Plain bearing
    • Cylinder Stroke (mm): 50
    • Tube Inner Diameter (Φmm): 40
    • Type of Acting: Double acting single rod
    • Type Of Thread: (-) Rc
    • Auto Switch Additional Symbol: (-) With 2 pieces
  10. SMC Compact Cylinder with Guide MGPM50-3
    Mulai

    Rp8.099.900

    SMC Compact Cylinder with Guide MGPM50-3
    atribut:
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Bearing Type: (M) Plain bearing
    • Lead Wire (m): (L) 3
    • Stroke: Standard stroke
    • Tube Inner Diameter (Φmm): 50
    • Type Of Thread: (-) Rc
    • Type of Acting: Double acting single rod
  11. Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik)
    Mulai

    Rp1.499.900

    Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik)
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -20~70
    • Built-in Magnet Availability: Included
    • Gripping Force (N): 14
    • Operating Pressure Range (MPa): 0.25~0.7
    • Piping Connection Size: M5X0.8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 20
    • Suitable fluid: Air
    • Tube Inner Diameter (mm): 10
    • Type of Acting: Double acting
  12. SMC MGP-Z - Compact Guide Basic Type MGPM32-100Z
    Mulai

    Rp3.499.900

    SMC MGP-Z - Compact Guide Basic Type MGPM32-100Z
    atribut:
    • Auto Switch Type: (-) No auto switch (built-in magnet)
    • Bearing Type: (M) Plain bearing
    • Cylinder Stroke (mm): 100
    • Tube Inner Diameter (Φmm): 32
    • Type of Acting: Double acting single rod
    • Type Of Thread: (-) Rc
  13. SMC Air Cylinder MGP 63mm (Silinder Pneumatik)
    Mulai

    Rp4.999.900

    SMC Air Cylinder MGP 63mm (Silinder Pneumatik)
    atribut:
    • Auto Switch: Without Auto Switch (With Built-in Magnet) *When Made To Order Is XB6 Without Built-in Magnet
    • Port Thread Type: M5x0.8(Φ12-16);Rc(Φ20-100)
    • Made To Order: Standard
    • Stroke Adjustment Symbol: None
    • Bore Size (mm): 63
  14. SMC Air Cylinder (MB) 63mm (Silinder Pneumatik)
    Mulai

    Rp2.899.900

    SMC Air Cylinder (MB) 63mm (Silinder Pneumatik)
    atribut:
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Accessories 2: No Bracket
    • Made To Order: Standard
    • Port Thread Type: Rc
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Accessories 1: No Bracket
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 63
    • Dual Stroke Mark: Without Two Stroke Mark
    • Stroke Adjustment Symbol: None
    • With Auto Switch (Built-in Magnet): With Auto Switch
  15. SMC Manifold base For SY Series (Dudukan Manifold)
    Mulai

    Rp649.900

  16. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
Daftar Harga gripper smc Terbaru October 2026
SMC MHM - Magnetic GripperRp9.699.900
Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary)Rp449.900
SMC Blanking PlateRp32.900
BSK Pump Diaphragm Pneumatic (Pompa Diafragma)Rp7.299.900
FESTO ISO Cylinder DSBC Series (Silinder Pneumatik)Rp2.799.900
ESCO 1016mm Chaps for weldingRp3.699.900
ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)Rp9.999.900
SMC Air Cylinder (MGP) 50mm (Silinder Pneumatik)Rp3.999.900
SMC Air Cylinder Pneumatic (MGP) 40mm (Silinder Pneumatik)Rp3.199.900
ARAM Silicon TubeRp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)